Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
0239425M MTO

9S409-R MTO SECTIONAL SCREW

Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 9' 10" Length; 9" Screw Diameter; 2-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction; Stainless Steel

Part #

PRICE
$ 2,844.13 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Conveyor Screw
Product Specification
Sectional; 9 Pitch; 2" Coupling Diameter; 9' 10" Length; 9" Screw Diameter; 2-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction; Stainless Steel
Long Description
Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 9' 10" Length; 9" Screw Diameter; 2-1/2" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction; Stainless Steel