Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9S416-R

9S416-R 9FT10IN MNT SCH 40 PIPE SCREW ; 9" DIA X 9" P X 1/4" THK CONVEYOR

Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 9.833' Length; 9" Screw Diameter; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 9 Pitch; 2" Coupling Diameter; 9.833' Length; 9" Screw Diameter; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 9.833' Length; 9" Screw Diameter; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction