token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

12S524-R

9S416-R X 9IN X 9IN X 10FT-10IN

9S416-R X 9INX9INX10FT-10IN CNVR SCREW

Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 10' 10" Length; 9" Screw Diameter; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction

Part #

9S416-R X 9IN X 9IN X 10FT-10IN

BDI #

25097504

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 9 Pitch; 2" Coupling Diameter; 10' 10" Length; 9" Screw Diameter; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 10' 10" Length; 9" Screw Diameter; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right Hand Direction