token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9S424-R MTO 2 BOLT

9S424-R MTO 2 BOLT

9S424-R MTO 2 BOLT SECTIONAL SCREW ; 9" DIA 9'10"L SCH80 2" ID 2BOLT

Conveyor Screw; Sectional; 2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right

Part #

9S424-R MTO 2 BOLT

BDI #

21445420

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
72.57
UNSPSC
24101705
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
2 Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 2" Coupling Diameter; 9" Screw Diameter; 9.833 Feet Long; 2-7/8" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Right
Screw Diameter
9 Inch | 228.6 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter