Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
9S416-R

9S424-R X 13FT 9IN OAL MTO SCREW ; WELD/CARRY SIDE 4" SCH40 2" CPLG 2-BOLT

Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 13' 9" Length; 9" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right Hand Direction

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
282.0
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 9 Pitch; 2" Coupling Diameter; 13' 9" Length; 9" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 13' 9" Length; 9" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right Hand Direction