Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
0239425M MTO

9S512-R-SS REV1 MTO SECTIONAL SCREW ; 0249162M

Conveyor Screw; Sectional; 9 Pitch; 2-7/16" Coupling Diameter; 11' 9" Length; 9" Screw Diameter; 3" Pipe Diameter; 3/16" Inner Flight Thickness; Right Hand Direction; Stainless Steel

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 9 Pitch; 2-7/16" Coupling Diameter; 11' 9" Length; 9" Screw Diameter; 3" Pipe Diameter; 3/16" Inner Flight Thickness; Right Hand Direction; Stainless Steel
Long Description
Conveyor Screw; Sectional; 9 Pitch; 2-7/16" Coupling Diameter; 11' 9" Length; 9" Screw Diameter; 3" Pipe Diameter; 3/16" Inner Flight Thickness; Right Hand Direction; Stainless Steel