token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9S632-R-VP 0276477M MTO

9S632-R-VP 0276477M MTO SECTIONAL SCREW ; 9'-9" AND 7'-5"

Conveyor Screw; Sectional; 9 Pitch; 9" Screw Diameter; Right Direction

Part #

9S632-R-VP 0276477M MTO

BDI #

25177998

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
747.0
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 9 Pitch; 9" Screw Diameter; Right Direction
Long Description
Conveyor Screw; Sectional; 9 Pitch; 9" Screw Diameter; Right Direction