Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14S512-R X 15FT

9SQ416-R 14FT 9IN L MTO SCREW QD ; 14'9"L X 9"DIA X 9" PITCH X 1/4" THK RH

Conveyor Screw; Sectional; 2" Coupling Diameter; 9" Screw Diameter; 14.75 Feet Long; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
9
Length - Feet
14.75
Direction
Right
Other Features
Quick Detachable
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Conveyor Screw; Sectional; 2" Coupling Diameter; 9" Screw Diameter; 14.75 Feet Long; 2-7/8" Pipe Diameter; 1/4" Inner Flight Thickness; 1/4" Outer Flight Thickness; Right
Coupling Diameter
2 Inch | 50.8 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter