Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFG 1873 K1200 VG

LFG 1873 K1200 VG

LFG 1873 K1200 VG CONV FLAT TOP CHAIN ; NON-RETURNABLE W/RBR TOP 10FT/BOX

1873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 12" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.24" Tab Width; Straight Plate

Part #

11572

BDI #

335246

PRICE
$ 2,808.08 / box
$ 3,195.60 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.021
UNSPSC
31151615
EAN
0726166148775
Chain Size
1873
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Overlapping | Snap on Thermoplastic Flight | Carrying and Return Section | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11572
Weight / LBS
2.02
Long Description
1873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 12" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.24" Tab Width; Straight Plate
Pin Diameter
0.2 Inch | 5.08 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.24 Inch | 56.896 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
12 Inch | 304.8 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
1.16 Inch | 29.464 Millimeter