Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

540L14 ; PL1371-14

1310M28 ; PM3327-28

1310M28 ; PM3327-28 V-BELT ; NON-RETURNABLE 131" OL 28RIB

M; Poly-V; 3/8 Inch Pitch; 131" Belt Pitch Length; 10-1/2" Belt Width; 28 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

917413128

BDI #

15010676

PRICE
$ 3,373.71 / each
$ 4,469.85 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
10.4
UNSPSC
26111801
EAN
0072053756395
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
28 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
1310M28
Manufacturer Internal Number
9174-13128
Long Description
M; Poly-V; 3/8 Inch Pitch; 131" Belt Pitch Length; 10-1/2" Belt Width; 28 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
131 Inch | 3,327.4 Millimeter
Belt Width
10.5 Inch | 266.7 Millimeter