token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1760M6

4060882

4060882 POLY-V-BELT

K; Poly-V; 9/64" Pitch; 88.2" Belt Pitch Length; 27/32" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20964105

BDI #

395378

p65WarningMessage
PRICE
$ 60.81 / each
p65WarningMessage

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
26111801
EAN
0037256018244
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
OETS Multi-V
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
4060882 Poly-V Belt
Manufacturer Internal Number
20033107
Weight / LBS
0.43
Long Description
K; Poly-V; 9/64" Pitch; 88.2" Belt Pitch Length; 27/32" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
88.2 Inch | 2240.28 Millimeter
Belt Width
0.844 Inch | 21.438 Millimeter