Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

915L12 ; PL2324-12

460J16 ; PJ1168-16

460J16 ; PJ1168-16 V-BELT ; J POLY-V 3/32" PITCH 46" PITCH LEN

J Series; Poly-V Style; 3/32 Inch Pitch; 46" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material

Part #

917104616

BDI #

1107110

PRICE
$ 61.61 / each
$ 81.64 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
26111801
EAN
0072053282719
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
460J16
Manufacturer Internal Number
9171-04616
Weight / LBS
0.36
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 46" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Belt Pitch Length
46 Inch | 1,168.4 Millimeter
Belt Width
1.501 Inch | 38.125 Millimeter