Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

940M10 ; PM2388-10

500J10 ; PJ1270-10

500J10 ; PJ1270-10 V-BELT ; 50" OL 10RIB

J Series; Poly-V Style; 3/32 Inch Pitch; 50" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material

Part #

917105010

BDI #

1109313

PRICE
$ 39.87 / each
$ 52.82 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
26111801
EAN
0072053291223
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
500J10
Manufacturer Internal Number
9171-05010
Weight / LBS
0.3
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 50" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
50 Inch | 1,270 Millimeter