Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

430J15

540J10

540J10 MULTI-RIB V BELT ; 10 RIBS 54" EFFECTIVE LG

J; Poly-V; 3/32" Pitch; 54" Belt Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

540J10

BDI #

20372304

PRICE
$ 44.56 / each

QTY

INVENTORY:
1
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111801
EAN
0746041214760
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
540J10
Long Description
J; Poly-V; 3/32" Pitch; 54" Belt Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
54 Inch | 1371.6 Millimeter