Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

540L14 ; PL1371-14

540L14 ; PL1371-14

540L14 ; PL1371-14 V-BELT ; NON-RETURNABLE 54" OL 14RIB

Belt, Poly-V; L | PL; 3/16"-4.7MM Pitch; 54"-1371MM Belt Pitch Length; 2-5/8"-65.8MM Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

917305414

BDI #

20285338

PRICE
$ 176.49 / each
$ 233.83 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
26111801
EAN
0072053292749
Belt Series
L | PL
Belt Style
Poly-V
Belt Pitch
3/16 Inch | 4.7 MM
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; L | PL; 3/16"-4.7MM Pitch; 54"-1371MM Belt Pitch Length; 2-5/8"-65.8MM Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.625 Inch | 65.8 Millimeter
Belt Pitch Length
54 Inch | 1371 Millimeter