Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5PK1500

5PK1460 ; PK1460-5

PK1460-5 ; 5PK1460 V-BELT ; AUTOMOTIVE RIBBED

Poly-V Belt; PK; 3.56MM Pitch; 1460MM Belt Pitch Length; 17.8MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

5 PK 1460

BDI #

1077567

PRICE
$ 28.12 / each
$ 36.60 / each

QTY

INVENTORY:
1
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.168
UNSPSC
26111801
EAN
4014486350517
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.168
Long Description
Poly-V Belt; PK; 3.56MM Pitch; 1460MM Belt Pitch Length; 17.8MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
57.48 Inch | 1460 Millimeter
Belt Width
0.701 Inch | 17.8 Millimeter