Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

990M12 ; PM2515-12

990M12 ; PM2515-12

990M12 ; PM2515-12 V-BELT ; 99" OL 12RIB

M Series; Poly-V Style; 3/8 Inch Pitch; 99" Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material

Part #

917409912

BDI #

1118524

PRICE
$ 1,159.85 / each
$ 1,536.68 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.85
UNSPSC
26111801
EAN
0072053620917
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
990M12
Manufacturer Internal Number
9174-09912
Weight / LBS
11.32
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 99" Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material
Belt Width
4.5 Inch | 114.3 Millimeter
Belt Pitch Length
99 Inch | 2,514.6 Millimeter