token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

K040400

K040322

K040322 ; POR AUTOMOTIVE MICRO-V BELT

Belt, Poly-V; K; 9/64 Inch Pitch; 32.35" Belt Pitch Length; 9/16" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

K040322

BDI #

20908996

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111801
EAN
0072053448832
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 32.35" Belt Pitch Length; 9/16" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
32.35 Inch | 821.69 Millimeter
Belt Width
0.563 Inch | 14.3 Millimeter