token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PJ660/260J

PJ660/260J

GATES PJ660/260J

Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 26"-660MM Belt Pitch Length; 3/32"-2.34MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

PJ660/260J

BDI #

23932296

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
J | PJ
Belt Style
Poly-V
Belt Pitch
3/32 Inch | 2.34 MM
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 26"-660MM Belt Pitch Length; 3/32"-2.34MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
26 Inch | 660 Millimeter
Belt Width
0.094 Inch | 2.34 Millimeter