token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9 X 87 RE BELT

6 X 98 RE BELT

6 X 98 RE BELT ROUND BELT ; 98" L EPDM HEAVY DUTY

Endless Round; Solid; 3/8" Belt Diameter; 98" Belt Length; Nylon Tensile Material; Fabric Outer Material

Part #

88201486

BDI #

1110873

p65WarningMessage
PRICE
$ 155.43 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
26111803
EAN
0072053483024
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Product Group - BDI
530
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
Manufacturer Item Number
6X98
Manufacturer Internal Number
8820-1486
Weight / LBS
0.5
Long Description
Endless Round; Solid; 3/8" Belt Diameter; 98" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Diameter
0.375 Inch | 9.525 Millimeter
Belt Length
98 Inch | 2,489.2 Millimeter