token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

150L075

1088MXL031G

1088MXL031G TIMING BELT ; 0.08" PIT 0.31" W 1088T NEOPR/FGL

Synchronous Belt; 2/25 Inch Pitch; 87.04" Pitch Length; 5/16" Belt Width; Standard Timing Tooth Profile; MXL; Fiberglass Tensile Material; Rubber Outer Material

Part #

1088MXL031G

BDI #

22691416

p65WarningMessage
PRICE
$ 23.59 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
26111802
EAN
0195057037212
Belt Style
Synchronous
Belt Pitch
2/25 Inch
Tooth Profile
Standard Timing
Belt Series
MXL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.05
Long Description
Synchronous Belt; 2/25 Inch Pitch; 87.04" Pitch Length; 5/16" Belt Width; Standard Timing Tooth Profile; MXL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
87.04 Inch | 2210.816 Millimeter
Belt Width
0.313 Inch | 7.95 Millimeter