token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

280-5M SL

1200-8M-20

1200-8M-20 TIMING BELT ; 8MM PITCH X 20MM W X 1200MM L

Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

1200-8M-20

BDI #

23276056

p65WarningMessage
PRICE
$ 35.22 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.151
UNSPSC
26111811
EAN
0840593162361
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bestorq.com
Weight / LBS
0.33071
Long Description
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
47.244 Inch | 1200 Millimeter
Belt Width
0.787 Inch | 20 Millimeter