token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MGT-640-12

14MGT-3136-20

14MGT-3136-20 TIMING BELT ; 14MM PITCH 3136MM PITCH LEN

Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

92744224

BDI #

1094599

p65WarningMessage
PRICE
$ 491.74 / each
p65WarningMessage

QTY

INVENTORY:
7
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.49
UNSPSC
26111811
EAN
0072053451450
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
14MGT-3136-20
Manufacturer Internal Number
9275-4224
Weight / LBS
2.14
Long Description
Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
123.465 Inch | 3136 Millimeter