Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

230H300

645H100

645H100 TIMING BELT ; 1/2"CH PITCH 64-1/2" PITCH LEN

Synchronous Belt; 1/2 Inch Pitch; 64-1/2" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material

Part #

92573237

BDI #

1111694

PRICE
$ 80.00 / each
$ 113.70 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
26111811
EAN
0072053566161
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
645H100
Manufacturer Internal Number
9257-3237
Weight / LBS
0.5
Long Description
Synchronous Belt; 1/2 Inch Pitch; 64-1/2" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
64.5 Inch | 1638.3 Millimeter
Belt Width
1 Inch | 25.4 Millimeter