token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

240H150

810H075

810H075 TIMING BELT ; POWERGRIP

Synchronous Belt; 1/2 Inch Pitch; 81" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material

Part #

92578159

BDI #

1115207

p65WarningMessage
PRICE
$ 111.00 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
26111811
EAN
0072053893809
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
810H075
Manufacturer Internal Number
9257-8159
Weight / LBS
0.37
Long Description
Synchronous Belt; 1/2 Inch Pitch; 81" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
81 Inch | 2057.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter