token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14MGT-3304-68

8MGT-2600-21

8MGT-2600-21 TIMING BELT ; 8MM PITCH 2600MM PITCH LEN

Synchronous Belt; 8MM Pitch; 2600MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

92741325

BDI #

1116871

p65WarningMessage
PRICE
$ 241.36 / each
p65WarningMessage

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
26111811
EAN
0072053883978
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8MGT-2600-21
Manufacturer Internal Number
9274-1325
Weight / LBS
0.59
Long Description
Synchronous Belt; 8MM Pitch; 2600MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
102.362 Inch | 2600 Millimeter
Belt Width
0.827 Inch | 21 Millimeter