token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MGT-1600-21

8MGT-544-12

8MGT-544-12 TIMING BELT ; NON RETURNABLE

Synchronous Belt; 8MM Pitch; 544MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

92701006

BDI #

1116925

p65WarningMessage
PRICE
$ 42.36 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
26111811
EAN
0770075322351
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8MGT-544-12
Manufacturer Internal Number
9270-1006
Weight / LBS
0.06
Long Description
Synchronous Belt; 8MM Pitch; 544MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
21.417 Inch | 544 Millimeter
Belt Width
0.472 Inch | 12 Millimeter