token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TP-835-5M-25

TP-835-5M-25

TP835-5M-25 TIMING BELT ; NON-RETURNABLE 835MM L 5MM P X 25MM W

Synchronous Belt; 5MM Pitch; 835MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

92522826

BDI #

1137083

p65WarningMessage
PRICE
$ 223.79 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
26111811
EAN
0770075340560
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP835-5M-25
Manufacturer Internal Number
9252-2826
Weight / LBS
0.21
Long Description
Synchronous Belt; 5MM Pitch; 835MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
32.874 Inch | 835 Millimeter
Belt Width
0.984 Inch | 25 Millimeter