token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TP1600-8MGT-30

TP1280-8MGT-20

TP1280-8MGT-20 TIMING BELT ; 8MM PITCH 1280MM PITCH LEN

Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

92320045

BDI #

1136075

p65WarningMessage
PRICE
$ 183.14 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
26111811
EAN
0072053611526
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Twin Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP1280-8MGT-20
Manufacturer Internal Number
9232-0045
Weight / LBS
0.72
Long Description
Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
50.394 Inch | 1280 Millimeter