token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9.5X1175LA

12.5X1350LA

12.5X1350LA V-BELT ; POLYESTER CORD NON RETURNABLE

V-Belt; 12.5X Series; 1350MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

12.5 X 1350

BDI #

1480188

p65WarningMessage
PRICE
$ 9.27 / each
p65WarningMessage

QTY

INVENTORY:
4
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.125
UNSPSC
26111801
EAN
4014486099270
Belt Series
12.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
12.5X1350 LA
Manufacturer Internal Number
12.5X1350
Long Description
V-Belt; 12.5X Series; 1350MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
53.15 Inch | 1350 Millimeter
Belt Width
0.492 Inch | 12.5 Millimeter