Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4/B240 ; 4/17X6096LI

5/CX105-A ; 5/X22X2667Li

5/CX105-A CONTI VX TORQUE TEAM ADV ; V-BELT RIBBED

V-Belt; CX-X22X Series; Banded Cogged Belt Style; 109"-2755MM Belt Outside Length; 4-3/8"-110MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20040379

BDI #

398500

PRICE
$ 543.53 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.594
UNSPSC
26111801
EAN
0037256051661
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
5/CX105
Weight / LBS
11.73
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 109"-2755MM Belt Outside Length; 4-3/8"-110MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
4.375 Inch | 110 Millimeter
Belt Outside Length
109 Inch | 2755 Millimeter