token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C114 ; 22X2896

B74 ; 17X1880Li

B74 CONTI V ; 0.66" TOP WD 0.41" THK

V-Belt; B-17X Series; 77"-1949MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20042092

BDI #

399450

p65WarningMessage
PRICE
$ 26.24 / each
p65WarningMessage

QTY

INVENTORY:
46
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.339
UNSPSC
26111801
EAN
0037256045875
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B74
Weight / LBS
0.75
Long Description
V-Belt; B-17X Series; 77"-1949MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
77 Inch | 1949 Millimeter
Belt Width
0.625 Inch | 17 Millimeter