Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BX30 X17X762Li

BX205 ; X17X5255LD

BX205 ; X17X5255LD V-BELT ; B 208" OL

V-Belt; BX-X17X Series; Cogged Belt Style; 208"-5281MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90132205

BDI #

1121832

PRICE
$ 97.57 / each
$ 131.21 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
UNSPSC
26111801
EAN
0072053014945
Belt Series
BX | X17X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
BX205
Manufacturer Internal Number
9013-2205
Weight / LBS
2.31
Long Description
V-Belt; BX-X17X Series; Cogged Belt Style; 208"-5281MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
208 Inch | 5281 Millimeter
Belt Width
0.625 Inch | 17 Millimeter