Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B150 HI POWER

C109 ; 22X2840LD

C109 ; 22X2840LD V-BELT ; C 113" OL

V-Belt; C-22X Series; 113"-2876MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90042109

BDI #

1121923

PRICE
$ 71.43 / each
$ 95.24 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
UNSPSC
26111801
EAN
0072053208542
Belt Series
C | 22X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
C109
Manufacturer Internal Number
9004-2109
Weight / LBS
2.16
Long Description
V-Belt; C-22X Series; 113"-2876MM Belt Outside Length; 7/8"-22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.875 Inch | 22 Millimeter
Belt Outside Length
113 Inch | 2876 Millimeter