token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3230HV821

1922V443

1922V443 VARIABLE SPEED COG-BELT ; 101738754

22 Degree Angle; Variable Speed; 44.3" Pitch Length; 1-3/16" Belt Width; 45.1" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

1922V443

BDI #

17058665

PRICE
$ 119.54 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.47
UNSPSC
26111802
EAN
0785201737879
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1922V443
Weight / LBS
1.033
Long Description
22 Degree Angle; Variable Speed; 44.3" Pitch Length; 1-3/16" Belt Width; 45.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
44.3 Inch | 1,125.22 Millimeter
Belt Outside Length
45.1 Inch | 1,145.54 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter