token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1628V210

2126V309

2126V309 VARIABLE SPEED BELT

26 Degree Angle Series; Variable Speed Style; 30.9" Pitch Length; 1-5/16" Width; 31.7" Outside Length; Kevlar Tensile Material

Part #

2126V309

BDI #

989229

p65WarningMessage
PRICE
$ 187.93 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.267
UNSPSC
26111802
EAN
0698672791649
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2126V309
Weight / LBS
0.6
Long Description
26 Degree Angle Series; Variable Speed Style; 30.9" Pitch Length; 1-5/16" Width; 31.7" Outside Length; Kevlar Tensile Material
Belt Width
1.312 Inch | 33.325 Millimeter
Belt Outside Length
31.7 Inch | 805.18 Millimeter
Belt Pitch Length
30.9 Inch | 784.86 Millimeter