Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 57H150RSB

PHP 57H150RSB

PHP 57H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 57 Teeth; 1.811" Face Width; Rough Bore; 9.018" Outside Diameter; 9.072" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 57H150RSB

BDI #

1289297

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.477
UNSPSC
26111812
EAN
7316572601891
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
57
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
54
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
14.8812
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 57 Teeth; 1.811" Face Width; Rough Bore; 9.018" Outside Diameter; 9.072" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
9.018 Inch | 229.06 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.811 Inch | 46 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.072 Inch | 230.43 Millimeter