Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHP 57H200RSB

PHP 57L100RSB

PHP 57L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 57 Teeth; 1-1/4" Face Width; Rough Bore; 6.774" Outside Diameter; 6.804" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 57L100RSB

BDI #

1289098

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.097
UNSPSC
26111812
EAN
7316572599969
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
57
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
40
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
7.16502
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 57 Teeth; 1-1/4" Face Width; Rough Bore; 6.774" Outside Diameter; 6.804" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
6.804 Inch | 172.82 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.774 Inch | 172.06 Millimeter