Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK61X 1 1/8

2AK61X 1 1/8

2AK61X 1 1/8 V-BELT SHEAVE ; NON-RETURNABLE FINISHED BORE

1-1/8" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; Keyway

Part #

3195468

BDI #

319966

PRICE
$ 257.82 / each
$ 442.39 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.634
UNSPSC
26111806
EAN
0662289591862
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2AK61X 1 1/8
Manufacturer Internal Number
3195468
Weight / LBS
3.6
Long Description
1-1/8" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; Keyway
Pitch Diameter Maximum
5.7 Inch | 144.78 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Pitch Diameter Minimum
5.36 Inch | 136.144 Millimeter