Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 3V 650 SDS

2B5.4SDS

542B TRANSMISSION PULLEY

2 Grooves; 5-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

542B

BDI #

992849

PRICE
$ 146.03 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.492
UNSPSC
26111806
EAN
0698672021227
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
542B
Manufacturer Internal Number
542B
Weight / LBS
6.5
Long Description
2 Grooves; 5-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Pitch Diameter Maximum
5.4 Inch | 137.16 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter