Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4R5V103

4R5V103 V-BELT PULLEY SHEAVE

4 Grooves; 10.3" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway

Part #

1061985

BDI #

326257

PRICE
$ 711.62 / each
$ 953.93 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.81
UNSPSC
26111806
EAN
0662289220823
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4R5V103
Manufacturer Internal Number
1061985
Weight / LBS
30.8
Long Description
4 Grooves; 10.3" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter
Outside Diameter
10.3 Inch | 261.62 Millimeter
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter