Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5TB74

5TB74

5TB74 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B

5 Grooves; 7-3/4" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

1002369

BDI #

328632

PRICE
$ 612.79 / each
$ 821.45 / each

QTY

INVENTORY:
5
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.124
UNSPSC
26111806
EAN
0662289310388
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5TB74
Manufacturer Internal Number
1002369
Weight / LBS
19.8
Long Description
5 Grooves; 7-3/4" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
7.75 Inch | 196.85 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter