Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK60X 1 3/16

BK60X 1 3/16

BK60X 1 3/16 V-BELT SHEAVE ; 1-3/16" BORE 5-3/4" OD 1GRV FB

1-3/16" Bore; 1 Grooves; 5-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; Keyway

Part #

1028711

BDI #

319737

PRICE
$ 90.53 / each
$ 155.34 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
UNSPSC
26111806
EAN
0662289138319
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK60X1 3/16
Manufacturer Internal Number
1028711
Weight / LBS
2.3
Long Description
1-3/16" Bore; 1 Grooves; 5-3/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; Keyway
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Pitch Diameter Maximum
5.4 Inch | 137.16 Millimeter