Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3MVB200R

3MVB200R

3MVB200R VARIABLE PITCH SHEAVE ; NON-RETURNABLE

A | B; 3 Grooves; 20.35" Outside Diameter; Bushed; R1; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 19-1/2" Minimum Pitch Diam; 20" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range

Part #

1021880

BDI #

327474

PRICE
$ 2,243.81 / each
$ 3,180.03 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
28.123
UNSPSC
26111813
EAN
0662289115983
Belt Series
A | B
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
R1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MVB200R
Manufacturer Internal Number
1021880
Weight / LBS
61
Long Description
A | B; 3 Grooves; 20.35" Outside Diameter; Bushed; R1; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 19-1/2" Minimum Pitch Diam; 20" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Outside Diameter
20.35 Inch | 516.89 Millimeter
Face Width Minimum
3.25 Inch | 82.55 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
19.5 Inch | 495.3 Millimeter
Face Width Maximum
3.25 Inch | 82.55 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter