token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHS 50-1A47

085B-125A

085B-125A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

Roller Chain Sprocket; 085B-1 Chain; 125 Teeth; 1 Row of Teeth; No Hardened Teeth; 512.2MM Outside Diameter; 505.37MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

2101001993

BDI #

18118497

p65WarningMessage
PRICE
$ 837.59 / each
p65WarningMessage

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.999
UNSPSC
31171901
EAN
0800675004859
Chain Size
085B-1
Number of Teeth
125
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
085B-125A
Weight / LBS
11.02311
Long Description
Roller Chain Sprocket; 085B-1 Chain; 125 Teeth; 1 Row of Teeth; No Hardened Teeth; 512.2MM Outside Diameter; 505.37MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
19.896 Inch | 505.37 Millimeter
Outside Diameter
20.165 Inch | 512.2 Millimeter