token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H06B26 X 7/8 OBSOLETE DO NOT USE 07/23

100B50X75MM 20X4.9MM KW 2SS

100B50X75MM 20X4.9MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120 DEG

Roller Chain Sprocket; 75MM Bore; 100 Chain; 50 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 523.723MM Outside Diameter; 505.65MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

100B50X75MM 20X4.9MM KW 2SS

BDI #

24650675

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
100
Number of Teeth
50
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 75MM Bore; 100 Chain; 50 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 523.723MM Outside Diameter; 505.65MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
19.907 Inch | 505.65 Millimeter
Outside Diameter
20.619 Inch | 523.723 Millimeter
Bore
2.953 Inch | 75 Millimeter