token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHS 08B-1A21

78A9

78A9 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.63" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

78A9

BDI #

624080

p65WarningMessage
PRICE
$ 167.51 / each
p65WarningMessage

QTY

INVENTORY:
6
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.54
UNSPSC
31171902
EAN
0697950048574
Chain Size
78
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11.3
Long Description
Roller Chain Sprocket; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.63" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
7.63 Inch | 193.802 Millimeter
Bore
0 Inch | 0 Millimeter