token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

DMD-C2160H-1R-30NCA ; D1787

DMD-C2160H-1R-30NCA ; D1787 RLLR CHAIN ; NON RETURNABLE

Roller Chain; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.071" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 0.562" Pin Diameter

Part #

101956828; DMD-C2160H-1R-30NCA;D1787

BDI #

27337362

p65WarningMessage
PRICE
$ 2,470.85 / each
p65WarningMessage

QTY

Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.731
UNSPSC
31151614
EAN
0716647269839
Chain Size
C2160
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Standard Roller
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.diamondchain.com
Long Description
Roller Chain; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.071" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 0.562" Pin Diameter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Plate Height
1.9 Inch | 48.26 Millimeter
Roller Width
1.071 Inch | 27.203 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.281 Inch | 7.137 Millimeter