token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHC 32S-5C/L

PHC 32S-5C/L

PHC 32S-5C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

Chain Link; 32S-5 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter

Part #

PHC 32S-5C/L

BDI #

1281335

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.325
UNSPSC
31151609
EAN
7316573322696
Chain Size
32S-5
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 32S-5 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.562 Inch | 14.27 Millimeter
Plate Thickness
0.252 Inch | 6.4 Millimeter
Roller Diameter
1.125 Inch | 28.58 Millimeter
Roller Width
1.242 Inch | 31.55 Millimeter
Plate Height
1.898 Inch | 48.2 Millimeter