token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CS3502

CS3502

CS3502 IDLER ROLLER CHAIN SPROCKET ; #35 19T BALL BRG 17MM BORE

Roller Chain; 17MM Bore; 35 Chain Size; 19 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon

Part #

CS3502

BDI #

17283069

p65WarningMessage
PRICE
$ 18.66 / each
p65WarningMessage

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31171901
EAN
0662345005128
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Glass Reinforced Nylon
Inch - Metric
Metric
Other Features
1.78 Inch Hub Diameter | 0.164 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
#35 19 teeth Chain Sprocket
Manufacturer Internal Number
CS3502
Weight / LBS
0.175
Long Description
Roller Chain; 17MM Bore; 35 Chain Size; 19 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
2.48 Inch | 62.992 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter